Motion
D11 LOWER BOOTS & TIES SET OF 2

LOVEJOY INC
D11 LOWER BOOTS & TIES SET OF 2

Lower U-Joint Boot - 1.7500 in Joint Dia., 2.1800 in Boot OD, Neoprene
Mi Item #00506434
MFR #D11 LOWER BOOTS & TIES SET OF 2
Price$422.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D11 LOWER BOOTS & TIES SET OF 2

Lower U-Joint Boot - 1.7500 in Joint Dia., 2.1800 in Boot OD, Neoprene
Mi Item #00506434
MFR #D11 LOWER BOOTS & TIES SET OF 2

Mfr description
D-11 LOWER U-JOINT BOOT & TIE
  • Protects the universal joint from dirt and contaminants, while lubrication is retained
  • Lovejoy on-site replacement boots ensure proper lubrication for up to five times longer universal joint life
  • Installation and replacement is fast and easy, so your machine can be back in operation in minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.44/each

Specifications

Dimensions

  • Boot Outside Diameter
    2.1800 in
  • Joint Diameter
    1.7500 in
  • Overall Length
    2.77 in
  • Size Code
    D-11
  • Weight
    0.22 lbs

Details

  • Additional Details
    Set of 2/Box
  • Boot Type
    Lower
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144499837
  • Material
    Neoprene
  • Product Type
    U-Joint Boots
  • UPC_NO
    685144499837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)