Motion
D8B UJ 5/8X3/4 SS90 BE

LOVEJOY INC
D8B UJ 5/8X3/4 SS90 BE

68514445688 Pin & Block U-Joint - Single Joint, 0.6250 (Bore A ) in, 0.7500 (Bore B) in Bore, 1.2500 in OD, 3.7500 in Length, Steel
Mi Item #00506447
MFR #D8B UJ 5/8X3/4 SS90 BE
Price$244.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D8B UJ 5/8X3/4 SS90 BE

68514445688 Pin & Block U-Joint - Single Joint, 0.6250 (Bore A ) in, 0.7500 (Bore B) in Bore, 1.2500 in OD, 3.7500 in Length, Steel
Mi Item #00506447
MFR #D8B UJ 5/8X3/4 SS90 BE

Mfr description
D8B-UJ-5/8X3/4-SS90 BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.04/each

Specifications

Dimensions

  • Bore Depth
    1.0600 in
  • Joint Diameter
    1.2500 in
  • Maximum Bore Size
    0.7500 in
  • Overall Length
    3.7500 in
  • Pin Height
    1.8800 in
  • Size Code
    D-8B
  • Weight
    0.86 lbs

Details

  • Boot Kit Number
    D-8
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    5220 in·lb
  • UPC_NO
    685144456885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)