Motion
LOJ10B UJ 3/4X3/4 NKW NSS BE

LOVEJOY INC
LOJ10B UJ 3/4X3/4 NKW NSS BE

68514417315 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.2500 in OD, 3.7500 in Length, Steel
MI ITEM #00506451
MFR #LOJ10B UJ 3/4X3/4 NKW NSS BE
Your Price$325.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LOJ10B UJ 3/4X3/4 NKW NSS BE

68514417315 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.2500 in OD, 3.7500 in Length, Steel
MI ITEM #00506451
MFR #LOJ10B UJ 3/4X3/4 NKW NSS BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$325.30/each(List $374.11)

Overview

Mfr description
LOJ10B-UJ-3/4X3/4-NKW NSS BE
  • Offset pin design ideal for use on hand operated, low torque drives
  • Capable for operating angles up to 45° of angular misalignment
  • Application examples: remote control linkages, snow blowers, packaging machinery, awning devices, etc.
  • The LOJ available with round, hex, splined, or keyway bores

Specifications

  • Joint Arrangement
    Single Joint
  • Additional Details
    Offset Pin Design, Offset Angle Upto 45 Degrees
  • Bore Type
    Bored to Size
  • Size Code
    LOJ-10
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    3480 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.0000 in
  • Joint Diameter
    1.2500 in
  • Overall Length
    3.7500 in
  • Pin Height
    1.6900 in
  • Maximum Bore Size
    1.0000 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    LOJ
  • Boot Kit Number
    D-8
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Weight
    0.76 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144173157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text