Motion
U150R 1 3/8X1 7/16

LOVEJOY INC
U150R 1 3/8X1 7/16

68514444219 One Piece Shaft-to-Shaft Coupling - 150 Cplg Size, 2.9800 in OD, 6.2800 in OAL, Steel
MI ITEM #00506460
MFR #U150R 1 3/8X1 7/16
Your Price$2,684.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U150R 1 3/8X1 7/16

68514444219 One Piece Shaft-to-Shaft Coupling - 150 Cplg Size, 2.9800 in OD, 6.2800 in OAL, Steel
MI ITEM #00506460
MFR #U150R 1 3/8X1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,684.56/each(List $3,221.47)

Overview

Mfr description
U150R-CP-1-3/8X1-7/16

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    150
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    1.5000 in
  • Hub Outside Diameter
    2.9800 in
  • Overall Length
    6.2800 in
  • Length Through Bore
    1.8800 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    3000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    3.02 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.041 in
  • Manufacturer Product Page
  • UPC_NO
    685144442192
  • Weight
    7.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text