Motion
UFH75S CPLG X 5/8 KW BE

LOVEJOY INC
UFH75S CPLG X 5/8 KW BE

68514413870 One Piece Shaft-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 2.0000 in OAL, Steel
MI ITEM #00506468
MFR #UFH75S CPLG X 5/8 KW BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
UFH75S CPLG X 5/8 KW BE

68514413870 One Piece Shaft-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 2.0000 in OAL, Steel
MI ITEM #00506468
MFR #UFH75S CPLG X 5/8 KW BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UFH75S X 5/8 UNIFLEX CPLG

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    75
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Diameter
    0.7500 in
  • Hub Outside Diameter
    1.4200 in
  • Overall Length
    2.0000 in
  • Length Through Bore
    0.8400 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    20000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.28 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.019 in
  • Manufacturer Product Page
  • Weight
    0.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text