Motion
U75R 5/8X5/8

LOVEJOY INC
U75R 5/8X5/8

68514426099 One Piece Shaft-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 3.3100 in OAL, Steel
Mi Item #00506470
MFR #U75R 5/8X5/8
Price$812.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U75R 5/8X5/8

68514426099 One Piece Shaft-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 3.3100 in OAL, Steel
Mi Item #00506470
MFR #U75R 5/8X5/8

Mfr description
U75R-CP-5/8X5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$812.98/each

Specifications

Dimensions

  • Coupling Size Code
    75
  • Hub Outside Diameter
    1.4200 in
  • Length Through Bore
    0.8400 in
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.028 in
  • Maximum Bore Diameter
    0.7500 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    3.3100 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    0.28 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    20000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel
  • UPC_NO
    685144260994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)