Motion
UFH75R CPLG 3/4

LOVEJOY INC
UFH75R CPLG 3/4

68514413865 One Piece Flange-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 2.5800 in OAL, Steel
MI ITEM #00506482
MFR #UFH75R CPLG 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
UFH75R CPLG 3/4

68514413865 One Piece Flange-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 2.5800 in OAL, Steel
MI ITEM #00506482
MFR #UFH75R CPLG 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UFH75R X 3/4 UNIFLEX CPLG

Specifications

  • Spring Coupling Type
    One Piece Flange-to-Shaft
  • Coupling Size Code
    75
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Diameter
    0.7500 in
  • Hub Outside Diameter
    1.4200 in
  • Overall Length
    2.5800 in
  • Length Through Bore
    0.8400 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    20000 rpm
  • Flange Outside Diameter
    2-1/2 in
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.28 hp
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.028 in
  • Flange Thickness
    0.38 in
  • Manufacturer Product Page
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text