1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
TB Woods
WE3
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #
00506488
MFR #
WE3
List Price
$225.76
/each
Qty
List Price
$225.76
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Shaft Couplings
Tire Type Elastomer
TB Woods WE3
TB Woods
WE3
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #
00506488
MFR #
WE3
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB Woods
WE3
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #
00506488
MFR #
WE3
Availability:
In stock
List Price
$225.76
/each
Sign in
for your price
Qty
List Price
$225.76
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
WE3 ELEMENT
Specifications
Coupling Overall Length
4.32 in
Coupling Size Code
3, 3
Distance Between Shafts
1.32 in
Element Material
Urethane, Urethane
Element Type
Tire, Tire
Horsepower @ 100 RPM
0.58 hp
Material
Polyether Urethane
Maximum Angular Misalignment
4 °
Maximum Parallel Misalignment
1/16 in
Maximum RPM
7500 RPM
Outside Diameter
4.2400 in
Series
Dura-Flex WE
Torque Capacity
365 in
Weight
0.91 lbs
Product Type
Tire Coupling Tires & Flexible Elements
Outside Diameter
4.24 in
Series
Dura-Flex WE
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
TB Wood's - Sure-Flex Plus Couplings
TB Wood's demonstrates how to install Sure-Flex Plus Couplings.