Motion
WE10
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #00506498
MFR #WE10
List Price$388.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #00506498
MFR #WE10

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$388.98/each for your price

Overview

Mfr description
WE10 ELEMENT

Specifications

  • Series
    Dura-Flex WE
  • Coupling Size Code
    10
  • Element Type
    Tire
  • Element Material
    Urethane
  • Outside Diameter
  • Coupling Overall Length
    5.57 in
  • Distance Between Shafts
    1.81 in
  • Torque Capacity
    1450 in
  • Max Rpm
    7500 rpm
  • Horsepower @ 100 RPM
    2.3 hp
  • Max Angular Misalignment
    4 °
  • Max Parallel Misalignment
    1/16 in
  • UPC_NO
    698672118729
  • Weight
    3.00 lbs
  • Material
    Polyether Urethane
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text