1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
TB Woods
WE20
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #
00506501
MFR #
WE20
List Price
$452.38
/each
Qty
List Price
$452.38
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Shaft Couplings, Collars & U-Joints
Elastomeric Flexible Couplings
Tire Shaft Couplings
Tire Coupling Tires & Flexible Elements
TB Woods WE20
TB Woods
WE20
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #
00506501
MFR #
WE20
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB Woods
WE20
Standard Two Piece Element, Polyether Urethane Material
MI ITEM #
00506501
MFR #
WE20
Availability:
In stock
List Price
$452.38
/each
Sign in
for your price
Qty
List Price
$452.38
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
WE20 ELEMENT
Specifications
Series
Dura-Flex WE
Coupling Size Code
20
Element Type
Tire
Element Material
Urethane
Outside Diameter
7.3600 in
Coupling Overall Length
6.82 in
Distance Between Shafts
2.7 in
Torque Capacity
2300 in
Horsepower @ 100 RPM
3.65 hp
Maximum Angular Misalignment
3 °
Maximum Parallel Misalignment
3/32 in
Weight
3.05 lbs
Material
Polyether Urethane
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
TB Wood's - Sure-Flex Plus Couplings
TB Wood's demonstrates how to install Sure-Flex Plus Couplings.