Motion
E100 ELEMENT

REXNORD INC
E100 ELEMENT

7300065 Omega Close-Coupled Elastomeric Element - E100
Mi Item #00506518
MFR #E100 ELEMENT
Price$2,811.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E100 ELEMENT

7300065 Omega Close-Coupled Elastomeric Element - E100
Mi Item #00506518
MFR #E100 ELEMENT

Mfr description
7300065 E100 ELEMENT
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,811.50/each

Specifications

Dimensions

  • Coupling Diameter
    533 mm
  • Coupling Size Code
    E100
  • Outside Diameter  
    533 mm
  • Overall Length
    26.0000 in
  • Weight
    32 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E100 close coupled style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    135.00 hp
  • Manufacturer Catalog Number
    7300065
  • Material
    Urethane (Orange)
  • Maximum Speed
    1900 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    85050 lb·in
  • UPC_NO
    698210000653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)