Motion
ES4-R ELEMENT

REXNORD INC
ES4-R ELEMENT

7300085 Omega Spacer Elastomeric Element - ES4-R
MI ITEM #00506525
MFR #ES4-R ELEMENT
Price$300.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES4-R ELEMENT

7300085 Omega Spacer Elastomeric Element - ES4-R
MI ITEM #00506525
MFR #ES4-R ELEMENT

Mfr description
7300085 ES4-R ELEMENT
  • Split-in-half design for easy assembly and replacement without having to remove the hubs or realign equipment; Torsionally-soft, weight-balanced flex elements cushion shock loads and vibration to protect connected equipment; High-misalignment capacity accommodates unavoidable misalignment with reduced reactionary forces on connected equipment; Polyurethane-to-metal bond minimizes coupling components and eliminates fretting wear between the hub and element associated with jaw and sleeve coupling designs; Radial bolting provides easier access than axially bolted couplings in a confined design envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.52/each

Specifications

Dimensions

  • Coupling Diameter
    116 mm
  • Coupling Overall Length
    7.25 in (IN) 8.38 in (Out)
  • Coupling Size Code
    ES4-R
  • Distance Between Shafts
    3.50 in (IN) 5.00 in (Out)
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    1/16 in
  • Outside Diameter  
    116 mm
  • Overall Length
    9 in
  • Weight
    3.10 lbs

Details

  • Additional Details
    Rexnord ES-R Series Flexible Elements size(s) ES4-R spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    0.88 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7300085
  • Material
    Urethane (Orange)
  • Max Rpm
    7500 rpm
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Capacity
    550 in
  • Torque Rating (in-lb)
    550 lb·in
  • UPC_NO
    698210000851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)