Motion
ES50-R ELEMENT

REXNORD INC
ES50-R ELEMENT

7300115R Omega Spacer Elastomeric Element - ES50-R
Mi Item #00506548
MFR #ES50-R ELEMENT
Price$1,967.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES50-R ELEMENT

7300115R Omega Spacer Elastomeric Element - ES50-R
Mi Item #00506548
MFR #ES50-R ELEMENT

Mfr description
7300115R ES50-R ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,967.17/each

Specifications

Dimensions

  • Coupling Size Code
    ES50-R
  • Outside Diameter  
    279 mm
  • Weight
    18.43 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Element With High Speed Ring - Size ES50-R
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    12.14 hp
  • Manufacturer Catalog Number
    7300115R
  • Material
    Urethane (Orange)
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    7650 lb·in
  • UPC_NO
    698210792374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)