Motion
ES60 ELEMENT

REXNORD INC
ES60 ELEMENT

7300120 Omega ES Series Flexible Element - ES60
MI ITEM #00506549
MFR #ES60 ELEMENT
Price$1,375.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES60 ELEMENT

7300120 Omega ES Series Flexible Element - ES60
MI ITEM #00506549
MFR #ES60 ELEMENT

Mfr description
7300120 ES60 ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,375.70/each

Specifications

Dimensions

  • Coupling Diameter
    318 mm
  • Coupling Size Code
    ES60
  • Outside Diameter  
    318 mm
  • Overall Length
    15 in
  • Weight
    29.32 lbs

Details

  • Additional Details
    Rexnord ES Series Flexible Elements size(s) ES60 spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    19.84 hp
  • Manufacturer Catalog Number
    7300120
  • Material
    Urethane (Orange)
  • Maximum Speed
    2800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    12500 lb·in
  • UPC_NO
    698210001209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)