Motion
OMEGA R-50 HS RING KIT

REXNORD INC
OMEGA R-50 HS RING KIT

Ring Kit - Ring Kit, Series ES-R, Cplg Size 50
Mi Item #00506551
MFR #OMEGA R-50 HS RING KIT
Price$1,078.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OMEGA R-50 HS RING KIT

Ring Kit - Ring Kit, Series ES-R, Cplg Size 50
Mi Item #00506551
MFR #OMEGA R-50 HS RING KIT

Mfr description
7301115 OMEGA R-50 HS RING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,078.23/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    3.49 lbs

Details

  • Manufacturer Catalog Number
    7301115
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Ring Kit
  • Series
    ES-R
  • UPC_NO
    698210792497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)