Motion
OMEGA R-60 HS RING KIT

REXNORD INC
OMEGA R-60 HS RING KIT

OMEGA R-60 HS RING KIT
Mi Item #00506554
MFR #OMEGA R-60 HS RING KIT
Price$946.08/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OMEGA R-60 HS RING KIT

OMEGA R-60 HS RING KIT
Mi Item #00506554
MFR #OMEGA R-60 HS RING KIT

Mfr description
7301120 OMEGA R-60 HS RING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.08/bx

Specifications

Dimensions

  • Coupling Size Code
    60
  • Weight
    8.01 lbs

Details

  • Manufacturer Catalog Number
    7301120
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    High Speed Ring Kit
  • Series
    Omega
  • UPC_NO
    698210792503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)