Motion
OMEGA R-70 HS RING KIT

REXNORD INC
OMEGA R-70 HS RING KIT

OMEGA R-70 HS RING KIT
Mi Item #00506557
MFR #OMEGA R-70 HS RING KIT
Price$852.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OMEGA R-70 HS RING KIT

OMEGA R-70 HS RING KIT
Mi Item #00506557
MFR #OMEGA R-70 HS RING KIT

Mfr description
7301125 OMEGA R-70 HS RING KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$852.04/each

Specifications

Dimensions

  • Coupling Size Code
    70
  • Weight
    10.18 lbs

Details

  • Manufacturer Catalog Number
    7301125
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    High Speed Ring Kit
  • Series
    Omega
  • UPC_NO
    698210792510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)