Overview
Mfr description
7301130 OMEGA R-80 HS RING KIT
Specifications
- Product TypesRing Kit
- Coupling Size Code80
- SeriesES-R
- UPC_NO698210792527
- Manufacturer Catalog Number7301130
- Weight17.31 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data