Motion
5 HQD Bored for Size SH BSHG

REXNORD INC
5 HQD Bored for Size SH BSHG

7300865 Omega Hub
Mi Item #00506561
MFR #5 HQD Bored for Size SH BSHG
Price$207.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5 HQD Bored for Size SH BSHG

7300865 Omega Hub
Mi Item #00506561
MFR #5 HQD Bored for Size SH BSHG

Mfr description
7300865 5 HQD HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.03/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Coupling Size Code
    5
  • Hub Barrel Outside Diameter
    3.1300 in
  • Hub Length
    1.2500 in
  • Weight
    1.02 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Compression Bushed Style-Quick Disconnect (HQD) Hubs size(s) 5 with a 3.130-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    QD Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Quick Disconnect
  • Hub Material
    Steel
  • Hub Style
    Quick Disconnect Bushing (HQD)
  • Manufacturer Catalog Number
    7300865
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • Torque Capacity
    204 in
  • UPC_NO
    698210008659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)