Motion
10 HQD BORED FOR SIZE SDS BSHG

REXNORD INC
10 HQD BORED FOR SIZE SDS BSHG

7300870 Omega Hub
Mi Item #00506564
MFR #10 HQD BORED FOR SIZE SDS BSHG
Price$237.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HQD BORED FOR SIZE SDS BSHG

7300870 Omega Hub
Mi Item #00506564
MFR #10 HQD BORED FOR SIZE SDS BSHG

Mfr description
7300870 10 HQD HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.07/each

Specifications

Dimensions

  • Bushing Size
    SDS
  • Coupling Size Code
    10
  • Hub Barrel Outside Diameter
    3.6500 in
  • Hub Length
    1.3100 in
  • Weight
    1.15 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Compression Bushed Style-Quick Disconnect (HQD) Hubs size(s) 10 with a 3.650-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    QD Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Quick Disconnect
  • Hub Material
    Steel
  • Hub Style
    Quick Disconnect Bushing (HQD)
  • Manufacturer Catalog Number
    7300870
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • Torque Capacity
    204 in
  • UPC_NO
    698210008703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)