Motion
30 HQD Bored for Size SF BSHG

REXNORD INC
30 HQD Bored for Size SF BSHG

7300880 Omega Hub
Mi Item #00506570
MFR #30 HQD Bored for Size SF BSHG
Price$506.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HQD Bored for Size SF BSHG

7300880 Omega Hub
Mi Item #00506570
MFR #30 HQD Bored for Size SF BSHG

Mfr description
7300880 30 HQD HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.42/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Coupling Size Code
    30
  • Hub Barrel Outside Diameter
    5.4200 in
  • Hub Length
    2.0000 in
  • Weight
    5.17 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Compression Bushed Style-Quick Disconnect (HQD) Hubs size(s) 30 with a 5.420-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    QD Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Quick Disconnect
  • Hub Material
    Steel
  • Hub Style
    Quick Disconnect Bushing (HQD)
  • Manufacturer Catalog Number
    7300880
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • Torque Capacity
    360 in
  • UPC_NO
    698210008802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)