Motion
60 HQD BORED FOR SIZE F BSHG

REXNORD INC
60 HQD BORED FOR SIZE F BSHG

7300895 Omega Hub
Mi Item #00506579
MFR #60 HQD BORED FOR SIZE F BSHG
Price$1,187.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HQD BORED FOR SIZE F BSHG

7300895 Omega Hub
Mi Item #00506579
MFR #60 HQD BORED FOR SIZE F BSHG

Mfr description
7300895 60 HQD HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,187.13/each

Specifications

Dimensions

  • Bushing Size
    F
  • Coupling Size Code
    60
  • Hub Barrel Outside Diameter
    8.7500 in
  • Hub Length
    3.6300 in
  • Weight
    21.5 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Compression Bushed Style-Quick Disconnect (HQD) Hubs size(s) 60 with a 8.750-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    QD Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Quick Disconnect
  • Hub Material
    Steel
  • Hub Style
    Quick Disconnect Bushing (HQD)
  • Manufacturer Catalog Number
    7300895
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • Torque Capacity
    900 in
  • UPC_NO
    698210008956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)