Motion
ES30-R ELEMENT

REXNORD INC
ES30-R ELEMENT

7300105R Omega Spacer Elastomeric Element - ES30-R
MI ITEM #00506583
MFR #ES30-R ELEMENT
Price$1,275.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES30-R ELEMENT

7300105R Omega Spacer Elastomeric Element - ES30-R
MI ITEM #00506583
MFR #ES30-R ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,275.53/each

Specifications

Dimensions

  • Coupling Diameter
    210 mm
  • Coupling Size Code
    ES30-R
  • Outside Diameter  
    210 mm
  • Overall Length
    9 in
  • Weight
    11.21 lbs

Details

  • Additional Details
    Rexnord ES-R Series Flexible Elements size(s) ES30-R spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    5.79 hp
  • Manufacturer Catalog Number
    7300105R
  • Material
    Urethane (Orange)
  • Maximum Speed
    5800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    3650 lb·in
  • UPC_NO
    698210792350

Overview

Mfr description
7300105R ES30-R ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text