Motion
80 HQD BORED FOR SIZE M BSHG

REXNORD INC
80 HQD BORED FOR SIZE M BSHG

Sleeve Coupling Hub - 80 HQD HUB, Steel Material
Mi Item #00506584
MFR #80 HQD BORED FOR SIZE M BSHG
Price$2,735.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
80 HQD BORED FOR SIZE M BSHG

Sleeve Coupling Hub - 80 HQD HUB, Steel Material
Mi Item #00506584
MFR #80 HQD BORED FOR SIZE M BSHG

Mfr description
7300905 80 HQD HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,735.55/each

Specifications

Dimensions

  • Bushing Size
    M
  • Coupling Size Code
    80

Details

  • Bore Type
    QD Bushed
  • Hub Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Torque Capacity
    900 in
  • UPC_NO
    698210009052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)