Motion
4 HTL 1008 INCH BSHG

REXNORD INC
4 HTL 1008 INCH BSHG

Tire Coupling Hub - Omega Series, 4 Size Code, Taper Lock Bushed
Mi Item #00506586
MFR #4 HTL 1008 INCH BSHG
Price$106.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HTL 1008 INCH BSHG

Tire Coupling Hub - Omega Series, 4 Size Code, Taper Lock Bushed
Mi Item #00506586
MFR #4 HTL 1008 INCH BSHG

Mfr description
7300800 4 HTL HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.50/each

Specifications

Dimensions

  • Coupling Outside Diameter
    2.6000 in
  • Coupling Size Code
    4
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    0.88 in
  • Weight
    0.82 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300800
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210008000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)