Motion
ES20-R ELEMENT

REXNORD INC
ES20-R ELEMENT

7300100R Omega Spacer Elastomeric Element - ES20-R
Mi Item #00506591
MFR #ES20-R ELEMENT
Price$976.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES20-R ELEMENT

7300100R Omega Spacer Elastomeric Element - ES20-R
Mi Item #00506591
MFR #ES20-R ELEMENT

Mfr description
7300100R ES20-R ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.08/each

Specifications

Dimensions

  • Coupling Diameter
    184 mm
  • Coupling Size Code
    ES20-R
  • Outside Diameter  
    184 mm
  • Overall Length
    7 in
  • Weight
    8.09 lbs

Details

  • Additional Details
    Rexnord ES-R Series Flexible Elements size(s) ES20-R spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog Number
    7300100R
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    2300 lb·in
  • UPC_NO
    698210792343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)