Motion
60 HTL 3020 INCH BSHG

REXNORD INC
60 HTL 3020 INCH BSHG

Tire Coupling Hub - Omega Series, 60 Size Code, Taper Lock Bushed
Mi Item #00506600
MFR #60 HTL 3020 INCH BSHG
Price$730.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HTL 3020 INCH BSHG

Tire Coupling Hub - Omega Series, 60 Size Code, Taper Lock Bushed
Mi Item #00506600
MFR #60 HTL 3020 INCH BSHG

Mfr description
7300835 60 HTL HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.74/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.7500 in
  • Coupling Size Code
    60
  • Hub Outside Diameter  
    6.5000 in
  • Length Through Bore  
    2 in
  • Weight
    17.40 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300835
  • Max Rpm
    3800 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210008352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)