Motion
100 HTL 4545 INCH BSHG

REXNORD INC
100 HTL 4545 INCH BSHG

7300850 Omega Hub
MI ITEM #00506605
MFR #100 HTL 4545 INCH BSHG
Price$2,823.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
100 HTL 4545 INCH BSHG

7300850 Omega Hub
MI ITEM #00506605
MFR #100 HTL 4545 INCH BSHG

Mfr description
7300850 100 HTL HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,823.90/each

Specifications

Dimensions

  • Coupling Outside Diameter
    14.1300 in
  • Coupling Size Code
    100
  • Hub Barrel Outside Diameter
    14.1300 in
  • Hub Length
    4.5000 in
  • Hub Outside Diameter  
    10.2500 in
  • Length Through Bore  
    4-1/2 in
  • Weight
    82 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Compression Bushed Style-Taper-Lock (HTL) Hubs size(s) 100 with a 14.130-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Taper Lock
  • Hub Material
    Steel
  • Hub Style
    Taper-Lock Bushing (HTL)
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300850
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210008505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)