Motion
120 HTL 5050 INCH BSHG

REXNORD INC
120 HTL 5050 INCH BSHG

Tire Coupling Hub - Omega Series, 120 Size Code, Taper Lock Bushed
Mi Item #00506607
MFR #120 HTL 5050 INCH BSHG
Price$4,880.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
120 HTL 5050 INCH BSHG

Tire Coupling Hub - Omega Series, 120 Size Code, Taper Lock Bushed
Mi Item #00506607
MFR #120 HTL 5050 INCH BSHG

Mfr description
7300855 120 HTL HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,880.44/each

Specifications

Dimensions

  • Coupling Outside Diameter
    17.6300 in
  • Coupling Size Code
    120
  • Hub Outside Diameter  
    12.0000 in
  • Length Through Bore  
    5 in
  • Weight
    165.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300855
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210008550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)