Motion
2 HUB HRB STEEL

REXNORD INC
2 HUB HRB STEEL

7300215 Omega Hub
Mi Item #00506631
MFR #2 HUB HRB STEEL
Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2 HUB HRB STEEL

7300215 Omega Hub
Mi Item #00506631
MFR #2 HUB HRB STEEL

Mfr description
7300215 2 HRB HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.48/each

Specifications

Dimensions

  • Coupling Outside Diameter
    1.8500 in
  • Coupling Size Code
    2
  • Hub Barrel Outside Diameter
    1.6400 in
  • Hub Length
    0.9400 in
  • Hub Outside Diameter  
    1.5000 in
  • Length Through Bore  
    0.94 in
  • Shoulder Diameter
    1.8500 in
  • Weight
    0.633 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Straight Bore Style-Rough Bore (HRB) Hubs size(s) 2 with a 1.64-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Rough Stock
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Bore
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300215
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210002152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)