Motion
WE10HMPB

TB WOODS
WE10HMPB

WE10 x 7/8 in. BTS MPB Hub, Low Carbon Steel Material
MI ITEM #00506639
MFR #WE10HMPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE10HMPB

WE10 x 7/8 in. BTS MPB Hub, Low Carbon Steel Material
MI ITEM #00506639
MFR #WE10HMPB

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE10 X 7/8 MPB HUB (CAST IRON)

Specifications

  • Series
    WE
  • Coupling Size Code
    10
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    1450 in
  • Horsepower @ 100 RPM
    2.3 hp
  • Manufacturer Catalog Number
    WE10HMPB
  • Weight
    4.30 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text