Motion
40 HUB HRB STEEL

REXNORD INC
40 HUB HRB STEEL

7300670 Omega Hub
Mi Item #00506645
MFR #40 HUB HRB STEEL
Price$552.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
40 HUB HRB STEEL

7300670 Omega Hub
Mi Item #00506645
MFR #40 HUB HRB STEEL

Mfr description
7300670 40 HRB HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$552.07/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.6300 in
  • Coupling Size Code
    40
  • Hub Barrel Outside Diameter
    6.6300 in
  • Hub Length
    2.5000 in
  • Hub Outside Diameter  
    5.7500 in
  • Length Through Bore  
    2-1/2 in
  • Shoulder Diameter
    5.7500 in
  • Weight
    21.025 lbs

Details

  • Additional Details
    Rexnord E_ES_ES-R Series Straight Bore Style-Rough Bore (HRB) Hubs size(s) 40 with a 6.630-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Rough Stock
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Rough Bore
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300670
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210006709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)