Motion
80 HUB HRB STEEL

REXNORD INC
80 HUB HRB STEEL

Tire Coupling Hub - Omega Series, 80 Size Code, Rough Stock
Mi Item #00506653
MFR #80 HUB HRB STEEL
Price$1,412.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
80 HUB HRB STEEL

Tire Coupling Hub - Omega Series, 80 Size Code, Rough Stock
Mi Item #00506653
MFR #80 HUB HRB STEEL

Mfr description
7300710 80 HRB HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,412.80/each

Specifications

Dimensions

  • Coupling Outside Diameter
    11.2500 in
  • Coupling Size Code
    80
  • Hub Outside Diameter  
    9.5000 in
  • Length Through Bore  
    4.87 in
  • Weight
    91.95 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300710
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210007102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)