Motion
WE40HMPB

TB WOODS
WE40HMPB

WE40 x 1 in. BTS MPB Hub, Low Carbon Steel Material
MI ITEM #00506662
MFR #WE40HMPB
Your Price$686.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE40HMPB

WE40 x 1 in. BTS MPB Hub, Low Carbon Steel Material
MI ITEM #00506662
MFR #WE40HMPB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$686.37/each(List $789.33)

Overview

Mfr description
WE40 X 1 MPB HUB (CAST IRON)

Specifications

  • Series
    WE
  • Coupling Size Code
    40
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    9.7100 in
  • Length Through Bore
  • Max Rpm
    5000 rpm
  • Torque Capacity
    5500 in
  • Horsepower @ 100 RPM
    8.9 hp
  • Keyway Size
    No Keyway
  • Manufacturer Catalog Number
    WE40HMPB
  • Manufacturer Upc Number
    698672118231
  • Weight
    19.50 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought