Motion
WE50HMPB

TB WOODS
WE50HMPB

WE50 x 1-1/4 in. BTS MPB Hub, Low Carbon Steel Material
MI ITEM #00506665
MFR #WE50HMPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE50HMPB

WE50 x 1-1/4 in. BTS MPB Hub, Low Carbon Steel Material
MI ITEM #00506665
MFR #WE50HMPB

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE50 X 1-1/4 MPB HUB (CAST IRON)

Specifications

  • Series
    WE
  • Coupling Size Code
    50
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    11.3400 in
  • Length Through Bore
  • Max Rpm
    4200 rpm
  • Torque Capacity
    7650 in
  • Horsepower @ 100 RPM
    12 hp
  • Keyway Size
    No Keyway
  • Manufacturer Catalog Number
    WE50HMPB
  • Manufacturer Upc Number
    698672118408
  • Weight
    28.00 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text