Motion
100 HUB HRB STEEL

REXNORD INC
100 HUB HRB STEEL

Tire Coupling Hub - Omega Series, 100 Size Code, Rough Stock
Mi Item #00506674
MFR #100 HUB HRB STEEL
Price$2,335.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
100 HUB HRB STEEL

Tire Coupling Hub - Omega Series, 100 Size Code, Rough Stock
Mi Item #00506674
MFR #100 HUB HRB STEEL

Mfr description
7300720 100 HRB HUB
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,335.95/each

Specifications

Dimensions

  • Coupling Outside Diameter
    14.1300 in
  • Coupling Size Code
    100
  • Hub Outside Diameter  
    10.2500 in
  • Length Through Bore  
    5-1/2 in
  • Weight
    163.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300720
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210007201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)