Overview
Mfr description
7300725 120 HRB HUB
Specifications
- SeriesOmega
- Coupling Size Code120
- Bore TypeStraight
- Manufacturer Catalog Number7300725
- UPC_NO698210007256
- Weight260.00 lbs
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data