Specifications
Dimensions
- Coupling Size Code80
Details
- Manufacturer Catalog Number7369584
- Product TypeSleeve Coupling Parts & Kits
- Product TypesSleeve Extension
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)