Motion
ES70-R ELEMENT

REXNORD INC
ES70-R ELEMENT

7300125R Omega Spacer Elastomeric Element - ES70-R
Mi Item #00506684
MFR #ES70-R ELEMENT
Price$2,588.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES70-R ELEMENT

7300125R Omega Spacer Elastomeric Element - ES70-R
Mi Item #00506684
MFR #ES70-R ELEMENT

Mfr description
7300125R ES70-R ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,588.66/each

Specifications

Dimensions

  • Coupling Size Code
    ES70-R
  • Outside Diameter  
    356 mm
  • Weight
    41.07 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Element With High Speed Ring - Size ES70-R
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    35.12 hp
  • Manufacturer Catalog Number
    7300125R
  • Material
    Urethane (Orange)
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    22125 lb·in
  • UPC_NO
    698210792398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)