Motion
ES80-R ELEMENT

REXNORD INC
ES80-R ELEMENT

7300130R Omega Spacer Elastomeric Element - ES80-R
Mi Item #00506685
MFR #ES80-R ELEMENT
Price$3,470.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES80-R ELEMENT

7300130R Omega Spacer Elastomeric Element - ES80-R
Mi Item #00506685
MFR #ES80-R ELEMENT

Mfr description
7300130R ES80-R ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,470.04/each

Specifications

Dimensions

  • Coupling Size Code
    ES80-R
  • Outside Diameter  
    406 mm
  • Weight
    49.20 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Element With High Speed Ring - Size ES80-R
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    62.70 hp
  • Manufacturer Catalog Number
    7300130R
  • Material
    Urethane (Orange)
  • Maximum Speed
    2000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    39500 lb·in
  • UPC_NO
    698210792404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)