Motion
E140 ELEMENT

REXNORD INC
E140 ELEMENT

7300071 Omega Close-Coupled Elastomeric Element - E140
Mi Item #00506686
MFR #E140 ELEMENT
Price$6,240.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E140 ELEMENT

7300071 Omega Close-Coupled Elastomeric Element - E140
Mi Item #00506686
MFR #E140 ELEMENT

Mfr description
7300071 E140 ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,240.50/each

Specifications

Dimensions

  • Coupling Diameter
    762 mm
  • Coupling Size Code
    E140
  • Outside Diameter  
    762 mm
  • Overall Length
    28.0000 in
  • Weight
    209.34 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E140 close coupled style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    540.00 hp
  • Manufacturer Catalog Number
    7300071
  • Material
    Urethane (Orange)
  • Maximum Speed
    1500 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    340200 lb·in
  • UPC_NO
    698210857479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)