Motion
JP25-1/8

BOSTON GEAR
JP25-1/8

JP25-1/8
Mi Item #00506695
MFR #JP25-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
JP25-1/8

JP25-1/8
Mi Item #00506695
MFR #JP25-1/8

Mfr description
JP25 1/8 U-JOINT 54194
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Depth
    0.39 in
  • Joint Diameter
    1/4 in
  • Overall Length
    1-3/64 in
  • Weight
    0.05 lbs

Details

  • Additional Details
    Maximum Ambient Temperature 180 Degrees F.
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO LUBRICATION NEEDED
  • Material
    POM
  • Max Misalignment Angle
    45 °
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +180 °F
  • Series
    JP
  • Static Breaking Torque
    5 in-lb
  • UPC_NO
    781711541944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)