Motion
JP50-1/4

BOSTON GEAR
JP50-1/4

JP50-1/4
MI ITEM #00506699
MFR #JP50-1/4
Your Price$105.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
JP50-1/4

JP50-1/4
MI ITEM #00506699
MFR #JP50-1/4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$105.67/each(List $149.91)

Overview

Mfr description
JP50 1/4 U-JOINT 54198

Specifications

  • Joint Arrangement
    Single Joint
  • Additional Details
    Maximum Ambient Temperature 180 Degrees F.
  • Bore Type
    Bored to Size
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    26 in-lb
  • Material
    POM
  • Finish Coating
    Uncoated
  • Bore Depth
    0.63 in
  • Joint Diameter
    1/2 in
  • Overall Length
    1-13/16 in
  • Max Rpm
    2200 rpm
  • Series
    JP
  • Operating Temperature Range
    Maximum of +180 °F
  • Lubricated When Shipped
    NO LUBRICATION NEEDED
  • Weight
    0.05 lbs
  • UPC_NO
    781711541982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text