Motion
JPD50-1/4

BOSTON GEAR
JPD50-1/4

JPD50-1/4
MI ITEM #00506706
MFR #JPD50-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
JPD50-1/4

JPD50-1/4
MI ITEM #00506706
MFR #JPD50-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Depth
    0.63 in
  • Joint Diameter
    1/2 in
  • Overall Length
    2-7/16 in
  • Pin Center To Center Length
    5/8 in
  • Weight
    0.05 lbs

Details

  • Additional Details
    Maximum Ambient Temperature 180 Degrees F.
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Double Joint
  • Lubricated When Shipped
    NO LUBRICATION NEEDED
  • Material
    POM
  • Max Misalignment Angle
    90 °
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +180 °F
  • Series
    JP
  • Static Breaking Torque
    12 in-lb
  • UPC_NO
    781711542064

Overview

Mfr description
JPD50 1/4 DOUBLE U-JOINT 54206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought