Motion
JPD62-3/8

BOSTON GEAR
JPD62-3/8

JPD62-3/8
MI ITEM #00506709
MFR #JPD62-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
JPD62-3/8

JPD62-3/8
MI ITEM #00506709
MFR #JPD62-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JPD62 3/8 DOUBLE U-JOINT 54209

Specifications

  • Joint Arrangement
    Double Joint
  • Additional Details
    Maximum Ambient Temperature 180 Degrees F.
  • Bore Type
    Bored to Size
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    47 in-lb
  • Material
    POM
  • Finish Coating
    Uncoated
  • Bore Depth
    0.86 in
  • Joint Diameter
    5/8 in
  • Overall Length
    3-33/64 in
  • Pin Center To Center Length
    7/8 in
  • Max Rpm
    2200 rpm
  • Series
    JP
  • Operating Temperature Range
    Maximum of +180 °F
  • Lubricated When Shipped
    NO LUBRICATION NEEDED
  • Weight
    0.05 lbs
  • UPC_NO
    781711542095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text