Motion
JPE50-1/4

BOSTON GEAR
JPE50-1/4

JPE50-1/4
MI ITEM #00506713
MFR #JPE50-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
JPE50-1/4

JPE50-1/4
MI ITEM #00506713
MFR #JPE50-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JPE50 1/4 U-JOINT 54213

Specifications

  • Joint Arrangement
    Double with Slide Extension
  • Additional Details
    Maximum Ambient Temperature 180 Degrees F.
  • Bore Type
    Bored to Size
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    14 in-lb
  • Material
    POM
  • Finish Coating
    Uncoated
  • Bore Depth
    0.63 in
  • Joint Diameter
    1/2 in
  • Overall Length
    4-11/64 in
  • Pin Center To Center Length
    2-59/64 in
  • Max Rpm
    2200 rpm
  • Extension Length
    3/4 in
  • Series
    JPE
  • Operating Temperature Range
    Maximum of +180 °F
  • Lubricated When Shipped
    NO LUBRICATION NEEDED
  • Weight
    0.06 lbs
  • UPC_NO
    781711542132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought