Motion
2 HSB .625" BORE 3/16" X 3/32" KW 1 SS

REXNORD INC
2 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 2 Size Code, 0.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506716
MFR #2 HSB .625" BORE 3/16" X 3/32" KW 1 SS
Price$100.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 2 Size Code, 0.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506716
MFR #2 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Mfr description
7300218 2 HSB 0.6250" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Outside Diameter
    1.8500 in
  • Coupling Size Code
    2
  • Hub Outside Diameter  
    1.5000 in
  • Length Through Bore  
    0.94 in
  • Weight
    0.74 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300218
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210002183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)