Motion
3 HSB .625" BORE 3/16" X 3/32" KW 1 SS

REXNORD INC
3 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 3 Size Code, 0.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506726
MFR #3 HSB .625" BORE 3/16" X 3/32" KW 1 SS
Price$119.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 3 Size Code, 0.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506726
MFR #3 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Mfr description
7300242 3 HSB 0.6250" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Outside Diameter
    2.3200 in
  • Coupling Size Code
    3
  • Hub Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1-1/2 in
  • Weight
    2.06 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300242
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210002428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)