Motion
WE3H34

TB WOODS
WE3H34

WE3 x 3/4 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506731
MFR #WE3H34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE3H34

WE3 x 3/4 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506731
MFR #WE3H34

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE3 X 3/4 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    3
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    4.2400 in
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    365 in
  • Horsepower @ 100 RPM
    0.58 hp
  • Keyway Size
    3/16 in x 3/32 in
  • Manufacturer Catalog Number
    WE3H34
  • Manufacturer Upc Number
    698672118095
  • Weight
    1.10 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text