Motion
3 HSB 1.00" BORE  1/4" X 1/8" KW 1 SS

REXNORD INC
3 HSB 1.00" BORE 1/4" X 1/8" KW 1 SS

7300250 Omega Hub
Mi Item #00506732
MFR #3 HSB 1.00" BORE 1/4" X 1/8" KW 1 SS
Price$149.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3 HSB 1.00" BORE 1/4" X 1/8" KW 1 SS

7300250 Omega Hub
Mi Item #00506732
MFR #3 HSB 1.00" BORE 1/4" X 1/8" KW 1 SS

Mfr description
7300250 3 HSB 1.0000" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Outside Diameter
    2.3200 in
  • Coupling Size Code
    3 HSB
  • Hub Barrel Outside Diameter
    2.3200 in
  • Hub Length
    1.5000 in
  • Hub Outside Diameter  
    2.0000 in
  • Keyway Width
    0.2500 in
  • Length Through Bore  
    1.5000 in
  • Overall Length
    1.5000 in
  • Shoulder Diameter
    2.0000 in
  • Weight
    1.07 lbs

Details

  • Additional Details
    Rexnord Omega E:ES:ES-R Series Straight Bore Style-Stock Bore (HSB) Hub - Size 3 with 1.000" Bore 1/4" x 1/8" Keyway
  • Bore Type
    Finished w/ Keyway & SS
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Flanged Shaft Hub
  • Keyway Depth
    0.1250 in
  • Manufacturer Catalog Number
    7300250
  • Material
    Steel
  • Maximum Speed
    6600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210002503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)